Motion
HT2F2
HT-Series Hydraulic Plug - Steel Body Material, 1/4 in NPTF, 1/4 – 18 Female Thread, 5000 psi psi, 1/4 in Body Size, Buna-N Seal
MI ITEM #05338700
MFR #HT2F2
Price$40.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HT-Series Hydraulic Plug - Steel Body Material, 1/4 in NPTF, 1/4 – 18 Female Thread, 5000 psi psi, 1/4 in Body Size, Buna-N Seal
MI ITEM #05338700
MFR #HT2F2

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$40.98/each

Specifications

Dimensions

  • Actual Thread Size
    1/4 – 18 NPTF
  • Body Size
    1/4 in
  • Hex
    7/8 in
  • Length
    1.89 in
  • Weight
    0.200 lbs

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Burst Pressure
    20000 psi
  • Coupling Component
    Plug
  • Description Keyword
    1/4 in NPTF, 1/4 – 18 Female Thread
  • Hose Connection Type
    Female NPTF
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • Seal Material
    Buna-N
  • Standard Interchange
    ISO 16028
  • Thread Hose I.D. Tube O.D.
    1/4 in
  • Working Pressure
    5000 psi
  • Working Pressure Range
    4001 to 5000 psi

Overview

Mfr description
HT2F2 QUICK DISCONNECT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text