1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
THK AMERICA INC
SH8UU
Round Shaft Pillow Block - 27 mm Overall Length
MI ITEM #
05338726
MFR #
SH8UU
Your Price
$86.86
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Pillow Blocks
THK AMERICA INC SH8UU
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
THK AMERICA INC
SH8UU
Round Shaft Pillow Block - 27 mm Overall Length
MI ITEM #
05338726
MFR #
SH8UU
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$86.86
/each
(List
$108.58
)
Qty
Add to Cart
Overview
Mfr description
SH8UU LINEAR BRG
Specifications
Overall Width
20 mm
Overall Length
27 mm
Static Load Capacity
402 N
Dynamic Load Capacity
265 N
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data