Motion
MS 5510 CL
Acrylic Adhesive - 300 ml, Cartridge, Cure Time 30 min
MI ITEM #05338799
MFR #MS 5510 CL
Price$27.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Acrylic Adhesive - 300 ml, Cartridge, Cure Time 30 min
MI ITEM #05338799
MFR #MS 5510 CL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$27.60/each

Specifications

Dimensions

  • Container Size
    300 mL
  • Package Size
    300 ml

Details

  • Acrylic Type
    Polymer
  • Application
    Ideal for Bonding and Sealing Between Dissimilar Substrates That are Subjected to Joint Movement or Impact
  • Application Temperature Range
    -4 Degrees to 2 °F
  • Color
    Clear
  • Container Type
    Cartridge
  • Cure Time
    30 min
  • Fixture Time
    24 hrs.
  • Full Cure
    7 days
  • Package Type
    Cartridge
  • Product Form
    Paste
  • Substrate
    Bonds A Variety Of Dissimilar Materials.
  • Type
    High Strength and Elongation
  • UPC_NO
    079340001664
  • Viscosity
    70000 to 150000 cP
  • Viscosity Class
    Paste

Overview

Mfr description
1562040 5510 ELASTIC ADHESIVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought