Motion
GR-WBMQ818-20-R-56

GROVE GEAR
GR-WBMQ818-20-R-56

Right Angle Worm Gear Speed Reducer - Single Reduction, 20:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 0.8750 in Output Size, Right Hand Output, 56 Frame
Mi Item #05338880
MFR #GR-WBMQ818-20-R-56
Price$1,674.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR-WBMQ818-20-R-56

Right Angle Worm Gear Speed Reducer - Single Reduction, 20:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 0.8750 in Output Size, Right Hand Output, 56 Frame
Mi Item #05338880
MFR #GR-WBMQ818-20-R-56

Mfr description
GR-WBMQ818-20-R-56
  • One-piece cast iron housings with single output cover design, CNC machined for precise component fit and alignment
  • Factory-filled with premium Mobil Glygoyle 460 polyalkalene glycol lubricant
  • Large oil capacity provides positive splash lubrication and superior cooling capability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,674.16/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in, 15.88 mm
  • Center Distance
    1.7500 in
  • Housing Height
    10.5000 in
  • Housing Length
    10.6900 in
  • Housing Width
    9.0600 in
  • Input Size
    0.6250 in
  • Keyway Size
    3/16 X 3/32 in
  • Manufacturer Reducer Size
    818
  • Maximum Output RPM
    87 rpm
  • Maximum Output Torque
    630 in-lbs
  • NEMA / IEC Frame Size
    56
  • Nominal Ratio
    20:1
  • Output Size
    0.8750 in
  • Overhung Load
    1200 lbs
  • Ratio
    20:1
  • Service Factor
    1.0
  • Shaft Diameter
    0.8750 in
  • Shipping Dimensions Height
    10.5000 in;266.70 mm
  • Shipping Dimensions Length
    10.6900 in;271.53 mm
  • Shipping Dimensions Width
    9.0600 in;230.12 mm
  • Weight
    27.00 lbs

Details

  • CAD Drawing
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Horsepower
    0.875 hp
  • Horsepower Rating Normal Duty
    0.875 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    GR-WBMQ818-20-R-56
  • Manufacturer Product Page
  • Manufacturer Upc Number
    69031000995
  • Max Input Horsepower
    1.046 hp @ 1750 rpm
  • Mounting Type
    Base
  • Output
    0.875 hp;0.652 kw
  • Output Bore Type
    Solid Shaft
  • Output Direction
    Right Hand
  • Output Shaft
    Solid Shaft
  • Output Type
    Solid
  • Overhung Load Capacity
    1200 lbs
  • Reduction
    Single
  • Seal Material
    Viton
  • Series
    GR
  • Style
    C-Face Quill
  • Torque Rating (in-lb)
    630 in-lbs;71.18 Nm
  • UPC_NO
    69031000995
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)