Motion
R480183485

AVENTICS
R480183485

NFPA High Pressure Hydraulic Cylinder - 3000 psi, 1.500 in Bore, 3.000 in Stroke Length, MP1 Mount, 1.000 in Rod, 3/4-16 Thread
MI ITEM #05339035
MFR #R480183485
Price$1,261.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R480183485

NFPA High Pressure Hydraulic Cylinder - 3000 psi, 1.500 in Bore, 3.000 in Stroke Length, MP1 Mount, 1.000 in Rod, 3/4-16 Thread
MI ITEM #05339035
MFR #R480183485

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,261.48/each

Specifications

Dimensions

  • Bore Size
    1.500 in
  • Rod - Thread Size
    3/4-16
  • Rod Diameter
    1.000 in
  • Stroke
    3.000 in

Details

  • Cushion Type
    None
  • Cylinder Operating Pressure
    3000 psi
  • Mounting Type
    MP1
  • Style
    High Pressure Hydraulic

Overview

Mfr description
R480183485 1.5 X 3 MP1-HHT 1R 3/4-1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought