Motion
D6500-SP-S08-S08

BRENNAN INDUSTRIES INC
D6500-SP-S08-S08

USA Sealing 90° Stud Elbow - Adjustable Body - 8 mm Bite-Type Compression x 8 mm Bite-Type Compression
Mi Item #05339059
MFR #D6500-SP-S08-S08
Price$21.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
D6500-SP-S08-S08

USA Sealing 90° Stud Elbow - Adjustable Body - 8 mm Bite-Type Compression x 8 mm Bite-Type Compression
Mi Item #05339059
MFR #D6500-SP-S08-S08

Mfr description
S08MBT-S08FMSP 90 DEG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.67/each

Specifications

Dimensions

  • Overall Length
    32.0

Details

  • Series
    D6500_SP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)