1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
AVENTICS
0821302089
0821302089 REGULATOR
MI ITEM #
05339153
MFR #
0821302089
Price
$103.65
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Preparation
Regulators
AVENTICS 0821302089
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AVENTICS
0821302089
0821302089 REGULATOR
MI ITEM #
05339153
MFR #
0821302089
Mfr description
0821302089 REGULATOR
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$103
.65
/each
Add to Cart
Specifications
Dimensions
Weight
0.16 lbs
Details
Maximum Operating Pressure
16 bar
Maximum Set Pressure
232 psi
Minimum Set Pressure
14.5 psi
Operating Temperature Range
-10 To 70 °C
Thread Standard
G
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items