Motion
DC-VG-3
VentGuard™ Filler Breather - Filler Breather, 8.0000 in Height, 4.1000 in Dia., 1.0000 in
MI ITEM #05339358
MFR #DC-VG-3
Price$222.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VentGuard™ Filler Breather - Filler Breather, 8.0000 in Height, 4.1000 in Dia., 1.0000 in
MI ITEM #05339358
MFR #DC-VG-3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$222.47/each

Specifications

Dimensions

  • Connection Size
    1.0000 in
  • Diameter
    4.1000 in
  • Height
    8.0000 in

Details

  • Filter Type
    Filler Breather
  • Maximum Flow Rate
    11 cfm
  • Operating Temperature Range
    -20 to 200 °F

Overview

Mfr description
DC-VG-3 BREATHER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought