Motion
PD03P-AES-DCC

ARO CORP
PD03P-AES-DCC

Compact Sery Non-metallic Diaphragm Pump - 3/8 in NPT Ports, 10.6 gpm Max, 100 psi Max, 3/8 in Inlet / Outlet, 1/16 in Dia. Max Solids, 0.022 gal Avg Displacement, Acetal Fluid Section, Hytrel® Ball, Polypropylene Center Section, Acetal Check Seat, Hytrel Diaphragm
Mi Item #05339383
MFR #PD03P-AES-DCC
Price$1,011.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ARO CORP
PD03P-AES-DCC

Compact Sery Non-metallic Diaphragm Pump - 3/8 in NPT Ports, 10.6 gpm Max, 100 psi Max, 3/8 in Inlet / Outlet, 1/16 in Dia. Max Solids, 0.022 gal Avg Displacement, Acetal Fluid Section, Hytrel® Ball, Polypropylene Center Section, Acetal Check Seat, Hytrel Diaphragm
Mi Item #05339383
MFR #PD03P-AES-DCC

Mfr description
PD03P-AES-DCC DIAPHRAM PUMP
  • Manufactured for complete corrosion resistance - constructed with polypropylene center body, standard stainless steel fasteners, and your choice of PVDF, Polypropylene, or Groundable Acetal casing materials
  • Efficiency - Simul-Shift™ valve provides ultra-positive, reliable shift signal
  • Reliability - ARO's patented 'Unbalanced' air valve ensures no-stall operation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,011.32/each

Specifications

Dimensions

  • Height
    4-1/16 in
  • Inlet Outlet Port Sizes
    3/8 in
  • Length
    7-31/32 in
  • Ratio
    1:1

Details

  • Air End Repair Kit
    637428
  • Air Inlet
    1/4 PTF SAE Short
  • Average Displacement
    0.022 gal
  • Ball Material
    Hytrel®
  • Center Section Material
    Polypropylene
  • Certification
    ATEX,CE
  • Check Seat Material
    Acetal
  • Description Keyword
    3/8 in NPT Ports
  • Diaphragm Material
    Hytrel
  • Hardware Material
    Stainless Steel
  • Inlet Outlet Port Type
    NPT
  • Manifold Construction
    Single Port
  • Max Pressure
    100 psi
  • Max Solids
    1/16 in Dia.
  • Maximum Flow Rate
    10.6 gpm
  • Porting
    Multiple Port
  • Suction Lift
    9 ft 3 in
  • Supporting Product Brochure
  • Type Design
    Non-Metallic Bolted
  • Wet End Repair Kit
    637429-XX
  • Wetted Materials
    Acetal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)