Motion
SS5Y5-10F1-09B-N7D10

SMC CORP OF AMERICA
SS5Y5-10F1-09B-N7D10

SY 4/5 PORT SOLENOID VALVE Manifold Series SY5000
Mi Item #05339407
MFR #SS5Y5-10F1-09B-N7D10
Price$281.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SS5Y5-10F1-09B-N7D10

SY 4/5 PORT SOLENOID VALVE Manifold Series SY5000
Mi Item #05339407
MFR #SS5Y5-10F1-09B-N7D10

Mfr description
SS5Y5-10F1-09B-N7D10 SS5Y5 9 STA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$281.77/each

Specifications

Dimensions

  • Overall Height
    73.2 mm
  • Overall Length
    23.5 mm

Details

  • Connector Type
    D-sub Connector, 25 Pins
  • Country of Origin
    US
  • Entry Orientation
    Upward
  • Fluid Comp
    Air
  • For Use With Series
    SY5000
  • Manifold Port(s)
    1/4 in
  • Manufacturer Product Page
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Model
    Side Ported
  • Mounting Type
    DIN Rail
  • Number Of Stations
    9
  • Operating Temperature Range
    -10 to +50 °C
  • Series
    SY
  • Thread Standard
    One Touch Fitting
  • Wiring Type
    D-sub Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)