Motion
FHSR207-21
Ball Insert Bearing - Straight Bore, 1-5/16 in Bore Diam., 2.8346 in OD, 1.2600 in Width, Medium Duty, Set Screw Locking
MI ITEM #05339434
MFR #FHSR207-21
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 1-5/16 in Bore Diam., 2.8346 in OD, 1.2600 in Width, Medium Duty, Set Screw Locking
MI ITEM #05339434
MFR #FHSR207-21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1-5/16 in
  • Inner Ring Width  
    1.2600 in
  • Outer Ring Width  
    0.7480 in
  • Outside Diameter  
    2.8346 in
  • Overall Width
    1.2600 in
  • Weight
    0.91 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Locking Device
    Set Screw
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590618927
  • Radial Dynamic Load Capacity
    5770 lbf
  • Radial Static Load Capacity
    3150 lbf
  • Seal Type
    RST
  • Series
    FHSR
  • UPC_NO
    8865590618927

Overview

Mfr description
FHSR207-21 BEARING (BULK)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought