Specifications
Dimensions
- Inlet Outlet Port Sizes1 in NPT
Details
- Housing MaterialPolypropylene
- Max Pressure50 psi
- Maximum Flow Rate20 gpm
- O Ring MaterialFluorocarbon
- Type DesignNutating Disc
- Wetted MaterialsFluorocarbon
Help us improve this product