Motion
2955
Oversize Ground Flat Stock - AISI Type A2 Air Hardening, Thickness: 3/8 in, Width: 6 in, Length: 36 in
MI ITEM #05342758
MFR #2955
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oversize Ground Flat Stock - AISI Type A2 Air Hardening, Thickness: 3/8 in, Width: 6 in, Length: 36 in
MI ITEM #05342758
MFR #2955

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    36 in
  • Thickness
    3/8 in
  • Width
    6 in

Details

  • Length Tolerance
    + .250 - .500 in
  • Material Specification
    AISI Type A2 Air Hardening
  • Square Tolerance
    + 0.010 - 0.015 in in
  • Thickness Tolerance
    + .010 - .015 in
  • Width Tolerance
    + .010 - .015 in

Overview

Mfr description
02955 FS 3/8 X 6 X 36 A2 O.S.FLAT STOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought