Motion
MDUWB40-30DMZ

SMC CORP OF AMERICA
MDUWB40-30DMZ

CYL, COMPACT, PLATE
MI ITEM #05343072
MFR #MDUWB40-30DMZ
Price$179.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MDUWB40-30DMZ

CYL, COMPACT, PLATE
MI ITEM #05343072
MFR #MDUWB40-30DMZ

Mfr description
MDUWB40-30DMZ CYL, COMPACT, PLATE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$179.56/each

Specifications

Dimensions

  • Bore Diameter  
    1.5750 in
  • Stroke
    30 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Double End Rod
  • Body Type
    Compact
  • Bracket 1
    Basic
  • Compact Cylinder Type
    Plate
  • Country of Origin
    JP
  • Cylinder Series
    MU
  • Cylinder Style
    Compact
  • Cylinder Suffix
    Z
  • Guide Type
    Dual Rod
  • Made to Order
    Yes
  • Magnet
    Built-in
  • Manufacturer Catalog
  • Mounting Type
    Basic
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Magnet, Male Thread
  • Piston Action
    Double Rod
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Male
  • Rod Type
    Double Rod
  • Series
    MU-Z
  • Type
    Compact

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)