Motion
NCDGBN25-0400T

SMC CORP OF AMERICA
NCDGBN25-0400T

NCG ROUND BODY CYLINDER with 25 mm Bore Size
MI ITEM #05345115
MFR #NCDGBN25-0400T
List Price$58.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDGBN25-0400T

NCG ROUND BODY CYLINDER with 25 mm Bore Size
MI ITEM #05345115
MFR #NCDGBN25-0400T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$58.85/each for your price

Overview

Mfr description
NCDGBN25-0400T
  • Single acting, single rod, spring return/extend
  • Rubber seal
  • Bores size: 20mm (3/4"), 25mm (1"), 32mm (1 1/4"), 40mm (1 1/2")
  • Auto switch capable
  • Variety of lead wires and prewired connectors

Specifications

  • Series
    NCG
  • Bore Diameter
    25 mm
  • Country of Origin
    US
  • Stroke
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Rod Size / Thread
    5/16-24 Male UNF
  • Cushion Type
    Urethane Cushion
  • Port Size
    1/8 NPT
  • Options Included
    Magnetized, Switch Ready
  • Proof Pressure
    +1.5 MPa
  • Operating Pressure Range
    +0.23 to +1 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Standards Met
    JIS Class 2
  • Overall Length
    7.92 in
  • Overall Width
    1.22 in
  • Body Material
    Aluminum
  • Made to Order
    Yes
  • Magnet
    Built-in
  • Port Thread Standard
    NPT
  • Hardware Type
    Basic style
  • Mounting Type
    Basic
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    +0.23 MPa
  • Port Gender
    Female
  • Rod Gender
    Male
  • Rod Size
    5/16-24 in
  • Rod Thread Standard
    UNF
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text