Motion
CF150-7SS
1-1/2 ID 304SS Crimp Ferrule 2.125 ID, 2-1/64
Mi Item #05345153
MFR #CF150-7SS
Price$29.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2 ID 304SS Crimp Ferrule 2.125 ID, 2-1/64
Mi Item #05345153
MFR #CF150-7SS

Mfr description
CF150-7SS FERRULE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.51/each

Specifications

Dimensions

  • Hose Inside Diameter
    1-1/2 in
  • Inside Diameter
    1-1/2 in, 38.10 mm
  • Outer Diameter
    2.0156 in - 2.0625 in
  • Weight
    0.3 lbs

Details

  • Application
    Sanitary
  • Fitting Connection Family
    King Crimp
  • Fitting Type
    Crimp Hose Fitting
  • For Use With
    Crimp style shanks
  • Material
    Stainless Steel
  • Product Types
    Ferrule
  • Working Pressure
    250 to 350 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)