Motion
1512DP4
Die & Mold Plain-Bearing - 15 mm Bore, 17 mm OD, 12 mm Length, PTFE Material
Mi Item #05345233
MFR #1512DP4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Die & Mold Plain-Bearing - 15 mm Bore, 17 mm OD, 12 mm Length, PTFE Material
Mi Item #05345233
MFR #1512DP4

Mfr description
1512DP4 METAL-POLYMER - DP4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    15 mm
  • Outside Diameter
    17 mm
  • Overall Length
    12 mm

Details

  • Bushing Material
    PTFE
  • Bushing Type
    Plain Sleeve
  • Groove Type
    Plain Interior
  • Product Type
    Die & Mold Plain-Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)