Motion
FFH08 34NPT F

FASTER
FFH08 34NPT F

Flat Face Hydraulic Socket - Steel Body Material, Flat, 3/4 in NPTF, 3/4 – 14 Female Thread, 5075 psi PSI, 1/2 in Body Size, Buna-N & Polyurethane Seal
MI ITEM #05345292
MFR #FFH08 34NPT F
Price$58.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FASTER
FFH08 34NPT F

Flat Face Hydraulic Socket - Steel Body Material, Flat, 3/4 in NPTF, 3/4 – 14 Female Thread, 5075 psi PSI, 1/2 in Body Size, Buna-N & Polyurethane Seal
MI ITEM #05345292
MFR #FFH08 34NPT F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$58.52/each

Specifications

Dimensions

  • Actual Thread Size
    3/4 – 14 NPTF
  • Body Size
    1/2 in
  • Force-to-Connect
    47.8 lbs
  • Hex
    34 mm | 1.3400 in
  • Hex Size
    34 mm | 1.3400 in
  • Overall Length
    81.30 mm | 3.2000 in
  • Size
    0.5000 in
  • Weight
    0.9800 lbs

Details

  • Application
    Hydraulic
  • Body Material
    Steel
  • Burst Pressure
    20305 psi
  • Coupling Component
    Socket
  • Description
    Flat face couplings, ISO 16028 interchange, 35 MPa series
  • Description Keyword
    3/4 in NPTF, 3/4 – 14 Female Thread
  • Flow Rate
    29.06 gpm
  • Hose Connection Type
    Female NPTF
  • Industry/Application
    Agriculture, Construction, Industrial, Oil & Gas, Marine, Vehicles & Road Machines
  • Material
    Steel
  • Operating Temperature Range
    -25 °C to 100 °C | -13 °F to 212 °F
  • Seal Material
    Buna-N & Polyurethane
  • Spillage
    0.00030 fl oz (US)
  • Standard Interchange
    ISO 16028
  • Temperature Range
    -25 °C to 100 °C | -13 °F to 212 °F
  • Thread Hose I.D. Tube O.D.
    3/4 in
  • Valve Type
    Flat
  • Working Pressure
    5075 psi
  • Working Pressure Range
    5001 to 6000 psi

Overview

Mfr description
FFH08-34-NPT-F FEMALE COUPLER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought