Motion
RC150EZCR
1-1/2 EZ Bosslock Fem Coupler x Crimp Style Hos
Mi Item #05345306
MFR #RC150EZCR
Price$162.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2 EZ Bosslock Fem Coupler x Crimp Style Hos
Mi Item #05345306
MFR #RC150EZCR

Mfr description
RC150EZCR CRIMP COUPLING
  • King Crimp System provides a permanently attached cam and groove fitting when superior coupling retention is required
  • Made of 316 stainless steel
  • When used with King crimp sleeves and ferrules, creates assembly reliability
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$162.47/each

Specifications

Dimensions

  • Inside Diameter
    1.5000 in
  • Weight
    2.2 lbs

Details

  • Application
    Liquids
  • Body Material
    Stainless Steel
  • Coupling Connection Type
    Female Coupler
  • End Type
    Cam x Hose Shank
  • End Type 2
    Hose Shank
  • Fitting Connection Family
    Cam and Groove
  • Fitting Shape
    Hose Shank
  • For Use With
    King Crimp sleeves and ferrules
  • Maximum Operating Pressure
    250 psi
  • Seal Material
    Nitrile Rubber
  • Standards Met
    A-A-59326D
  • Style
    Coupler
  • Type
    C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)