Motion
EX250-3
Hex Extension - Hex Drive Style, 1/4 in Hex Size
Mi Item #05345451
MFR #EX250-3
Price$18.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Extension - Hex Drive Style, 1/4 in Hex Size
Mi Item #05345451
MFR #EX250-3

Mfr description
62484 EX-250-3 EXT 1/4 MALE HEX
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.78/each

Specifications

Dimensions

  • Hex Size
    1/4 in
  • Length
    3.0000 in
  • Overall Length
    3 in

Details

  • Drive Style
    Hex
  • Type
    Hex Extension
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)