Motion
B4S-7WH-15

AW-LAKE COMPANY
B4S-7WH-15

B4S-7WH-15 Basic Inline Liquid Variable Area Flow Meter
MI ITEM #05345499
MFR #B4S-7WH-15
List Price$1,519.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AW-LAKE COMPANY
B4S-7WH-15

B4S-7WH-15 Basic Inline Liquid Variable Area Flow Meter
MI ITEM #05345499
MFR #B4S-7WH-15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,519.55/each for your price

Overview

Mfr description
B4S-7WH-15 FLOWMETER
  • Choice of Materials select from aluminum, brass or stainless steel to meet system and liquid requirements.
  • Unrestricted Mounting allows for horizontal, vertical or inverted installation and does not require straight plumbing on inlet or outlet.
  • Superior Exterior Design weather-tight for use outdoors and/or on systems where wash downs are required.
  • Rugged and Reliable these meters are constructed with all metal pressure vessels that allow safe and permanent installation.
  • High Pressure Operation the magnetically coupled follower design allows operation to 6000 PSIG.
  • Multiple Ports Available standard selection of NPT, SAE and BSPP ports reduces the amount of adapters required for installation.

Specifications

  • Minimum Flow Rate
    0.1
  • Mounting Type
    Horizontal, Vertical and Inverted
  • Maximum Flow Rate
    150 gpm
  • Max Operating Temperature
    240 °F
  • Maximum Operating Pressure
    6000 psi
  • Flow Rate Range
    1 to 15 gpm
  • Accuracy
    ±2.0 %
  • Housing Material
    Stainless Steel
  • Repeatability
    ±1 %
  • Seal Material
    FKM with PTFE backup (STD), Buna-N®, EPR or FFKM
  • Seal Type
    Buna-N® (STD), PTFE
  • Connection Type
    #12 SAE, O-ring seal
  • Height
    7-5/32 in
  • Length
    2-3/8 in
  • Wetted Materials
    Stainless Steel
  • Calibration Standard
    Water meters: tap water at 70°F (21°C), 1.0 sg
  • Pipe Material
    Polycarbonate
  • Port Type
    #12 SAE
  • Style
    Basic Inline Liquid
  • Viscosity
    Standard viscosities up to 110 cSt. For viscosities between 110 to 430 cSt contact factory.
  • Magnet
    PTFE coated Alnico

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought