Motion
6203T2LLAX30C4

NTN
6203T2LLAX30C4

Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 40 mm OD, 12 mm Width, Double Sealed, Without Snap Ring
Mi Item #05345734
MFR #6203T2LLAX30C4
Price$24.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6203T2LLAX30C4

Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 40 mm OD, 12 mm Width, Double Sealed, Without Snap Ring
Mi Item #05345734
MFR #6203T2LLAX30C4

Mfr description
6203T2LLAX30C4 BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.35/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Fillet Radius
    0.0236 in, 0.600 mm
  • Inner Ring Width
    0.4724 in, 12.000 mm
  • Outside Diameter  
    40 mm
  • Overall Width  
    12 mm
  • Precision Rating
    ISO Class 2
  • Weight
    0.128 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Cage Type
    Fiber Glass Reinforced
  • Closure Type
    Double Sealed
  • Country of Origin
    CA
  • Description
    6203T2LLAX30C4 BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5048
  • Internal Clearance
    C4
  • Long Description
    The 6203T2LLAX30C4 is a 17 mm bore radial/deep groove ball bearing with a 40 mm OD and 12 mm width, double sealed for long life.
  • Manufacturer Catalog Number
    6203T2LLAX30C4
  • Manufacturer Upc Number
    4550253067030
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    2380 lbf
  • Radial Static Load Capacity
    1030 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Material
    Polyacrylic Seal
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4550253067030
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)