Motion
10-SY5140-5DZ-02T

SMC CORP OF AMERICA
10-SY5140-5DZ-02T

VALVE, SGL SOL, BASE MT, DIN
MI ITEM #05345770
MFR #10-SY5140-5DZ-02T
List Price$83.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
10-SY5140-5DZ-02T

VALVE, SGL SOL, BASE MT, DIN
MI ITEM #05345770
MFR #10-SY5140-5DZ-02T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$83.95/each for your price

Overview

Mfr description
10-SY5140-5DZ-02T VALVE, SGL SOL, BASE
  • Fluid: air
  • Operating pressure range: (internal pilot) 0.1 - 0.7MPa(external pilot) -100kPa to 0.7MPa(external pilot, pilot pressure range) 0.25 - 0.7MPa
  • Effective area mm 2 (Cv): body ported 4.14 (0.23);base mounted 5.4 (0.3)
  • Coil rated voltage: 3, 5, 6, 12, 24VDC;100, 110, 200, 220VAC
  • Response time (0.5MPa) w/o indicator light &surge voltage suppressor: 15ms or less
  • Ambient & fluid temperature: 50°C

Specifications

  • Country of Origin
    JP
  • Solenoid Supply Voltage
    24 V dc
  • Series
    SY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text