Motion
CDNA2F100-300-D

SMC CORP OF AMERICA
CDNA2F100-300-D

Power Lock Cylinderinder
MI ITEM #05345778
MFR #CDNA2F100-300-D
List Price$1,193.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDNA2F100-300-D

Power Lock Cylinderinder
MI ITEM #05345778
MFR #CDNA2F100-300-D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,193.21/each for your price

Overview

Mfr description
CDNA2F100-300-D POWER LOCK CYLINDER
  • Double acting, single rod cylinder w/lock
  • Mounting: basic, axial foot, rod flange, head flange, single clevis, double clevis, center trunnion
  • Bore sizes (mm): 40, 50, 63, 80, 100
  • Strokes up to 1500mm (depending on bore size & mounting)
  • Auto switch capable

Specifications

  • Bore Diameter
  • Country of Origin
    US
  • Stroke
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Cushion Type
    Cushion Both Ends
  • Port Size
    1/2 BSPT
  • Unlocking Port Size
    1/4 BSPT
  • Options Included
    Magnetized, Switch Ready
  • Proof Pressure
    +218 psi
  • Operating Pressure Range
    +12 to +145 psi
  • Operating Temperature Range
    +15 to +140 °F
  • Overall Length
    635 mm
  • Overall Width
    180 mm
  • Overall Height
    133 mm
  • Port Thread Standard
    BSPT
  • Mounting Type
    Flange
  • Cylinder Type
    Metric
  • Maximum Operating Pressure
    +145 psi
  • Minimum Operating Pressure
    +12 psi
  • Port Gender
    Female
  • Rod - Thread Size
    M26x1.5 Male ISO
  • Rod Gender
    Male
  • Rod Thread Standard
    ISO
  • Series
    CNA2
  • Product Type
    Locking Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text