Motion
85498
Wrench Set - 8 PC, Combination Type, Plain Handle Style
MI ITEM #05345995
MFR #85498
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wrench Set - 8 PC, Combination Type, Plain Handle Style
MI ITEM #05345995
MFR #85498

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Angle
    Straight
  • Wrench Size Range
    5/16 to 3/4 in
  • Wrench Sizes
    1/2 in, 11/16 in, 11/32 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 9/16 in

Details

  • Handle Style
    Plain
  • Measurement System
    Imperial
  • Number Of Pieces
    8
  • Wrench Set Type
    Combination

Overview

Mfr description
85498 8 PC INDEXING COMBINATION WRENCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought