Overview
Mfr description
6832-16-16-16-NWO-FG FITTING
Specifications
- Adapter TypeTee
- End 1 StyleFemale O-Ring Boss, Male Adjustable O-Ring Boss
- End 1 Size1 in
- End 1 Thread1-5/16-12 UN
- End 2 StyleFemale O-Ring Boss, Male Adjustable O-Ring Boss
- End 2 Size1 in
- End 2 Thread1-5/16-12 UN
- End 3 StyleFemale O-Ring Boss, Male Adjustable O-Ring Boss
- End 3 Size1 in
- End 3 Thread1-5/16-12 UN
- MaterialSteel
- Description Keyword1 in Female O-Ring Boss x 1 in Female O-Ring Boss x 1 in Male Adjustable O-Ring Boss
- End 4 StyleNot Applicable
- PlatingTrivalent Zinc
- Series6832
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data