Motion
05805
Storage Case - Clear, Plastic, Industrial Grade Polymers, Number of Compartments: 15
Mi Item #05346074
MFR #05805
Price$19.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Storage Case - Clear, Plastic, Industrial Grade Polymers, Number of Compartments: 15
Mi Item #05346074
MFR #05805

Mfr description
05805 11 X 7 X 2-3/8 X STORAGE CASE
  • Made in the USA
  • Unique design keeps parts from migrating to other compartments when the lid is shut
  • Cases stack securely on store shelves and on the work bench
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.53/each

Specifications

Dimensions

  • Dimensions
    2.375 x 11 x 7 in
  • Height
    2.375 in
  • Length
    11 in
  • Outside Height
    2.375 in
  • Outside Length
    11 in
  • Outside Width
    9.5 in
  • Overall Height
    2.375 in
  • Overall Length
    11 in
  • Overall Width
    9.5 in
  • Width
    9.5 in

Details

  • Color
    Clear
  • Finish Coating
    Plastic
  • Fm Approval
    Not FM Approved
  • Material
    Industrial Grade Polymers
  • Number Of Compartments
    15
  • Package Quantity
    6
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)