Motion
4PF6-S
P-Series General Purpose Socket - Stainless Steel Body Material, 3/4 in NPTF, 3/4 – 14 Female Thread, 300 psi PSI, 1/2 in Body Size, Buna-N Seal
Mi Item #05346246
MFR #4PF6-S
Price$268.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P-Series General Purpose Socket - Stainless Steel Body Material, 3/4 in NPTF, 3/4 – 14 Female Thread, 300 psi PSI, 1/2 in Body Size, Buna-N Seal
Mi Item #05346246
MFR #4PF6-S

Mfr description
4PF6-S MALE QUICK CONN W/ LOCK SLEEVE SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$268.74/each

Specifications

Dimensions

  • Actual Thread Size
    3/4 – 14 NPT
  • Body Size
    1/2 in
  • Length
    2.75 in

Details

  • Application
    General Purpose, Pneumatic
  • Body Material
    Stainless Steel
  • Burst Pressure
    4500 psi
  • Coupling Component
    Socket
  • Description Keyword
    3/4 in NPTF, 3/4 – 14 Female Thread
  • Hose Connection Type
    Female NPTF
  • Material
    303 Stainless Steel
  • Material Specifics
    303 Stainless Steel
  • Seal Material
    Buna-N
  • Standard Interchange
    Thor
  • Thread Hose I.D. Tube O.D.
    3/4 in
  • Working Pressure
    300 psi
  • Working Pressure Range
    251 to 350 psi
  • Wrench Flats
    1-1/4 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)