Motion
7020CDB/GNP4

NTN
7020CDB/GNP4

Duplex Angular Contact Bearing - Back to Back, 100 mm Bore, 150 mm OD, 48 mm Width, 15 ° Contact Angle, Open
Mi Item #05346253
MFR #7020CDB/GNP4
Price$4,157.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7020CDB/GNP4

Duplex Angular Contact Bearing - Back to Back, 100 mm Bore, 150 mm OD, 48 mm Width, 15 ° Contact Angle, Open
Mi Item #05346253
MFR #7020CDB/GNP4

Mfr description
7020CDB/GNP4 BRG PAIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,157.29/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Contact Angle
    15 °
  • Fillet Radius
    1.5 mm
  • Inner Ring Width
    24 mm
  • Outer Ring Width
    24 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    48 mm
  • Precision Rating
    ISO Class 4
  • Weight
    5.49 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Cage Type
    Fiber Glass Reinforced
  • Closure Type
    Open
  • Configuration
    Two
  • Country of Origin
    JP
  • Description
    7020CDB/GNP4 BRG PAIR
  • Duplex Type
    Back to Back
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5028
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359434606
  • Max Rpm
    12000 rpm
  • Maximum RPM (Grease)
    7520 rpm
  • Maximum RPM (Oil)
    12000 rpm
  • Product Type
    Duplex Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)