Motion
823EZ
Inside Micrometer - Range: 4" to 40", Mechanical, Graduation: 0.001"
MI ITEM #05346805
MFR #823EZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inside Micrometer - Range: 4" to 40", Mechanical, Graduation: 0.001"
MI ITEM #05346805
MFR #823EZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PT07348 END CAP FOR 823E

Specifications

  • Minimum Measurement
    4 in
  • Maximum Measurement
    40 in
  • Measurement Type
    Mechanical
  • Digital Counter
    None
  • Graduation
    0.001 in
  • Accuracy
    ±0.0001 (Mic Head) in, ±0.0002 (Rods) in
  • Number Of Extension Rods
    10
  • Data Output
    None
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    53056
  • Includes
    Case

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text