Motion
511331
10EN-CIA-SFS Submersible Effluent Pump - 1/2 in Solids, 67 gpm, 30 ft of Head, 1-1/2 in FNPT Discharge, 1/2 hp
Mi Item #05346985
MFR #511331
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10EN-CIA-SFS Submersible Effluent Pump - 1/2 in Solids, 67 gpm, 30 ft of Head, 1-1/2 in FNPT Discharge, 1/2 hp
Mi Item #05346985
MFR #511331

Mfr description
511331 (10EN-CIA-SFS) 115V, 20' CORD, PU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cord Length
    20 ft
  • Max ft of Head
    30 ft

Details

  • Discharge
    1-1/2 in FNPT
  • Frequency
    60 Hz
  • Horsepower
    1/2 hp
  • Impeller Material
    Nylon
  • Max Solids
    1/2 in Diameter
  • Maximum Flow Rate
    67 gpm
  • O Ring Material
    Nitrile
  • Off Level
    2 to 5 in
  • On Level
    7 to 10 in
  • Phase
    1
  • Pump Body Material
    Cast Iron, Thermoplastic
  • Seal
    Carbon/Ceramic
  • Supp Product Iom Eng Link
  • Supporting Product Brochure
  • Switch Type
    Integral Snap-Action Float
  • Type Design
    Submersible Effluent
  • Voltage
    115 V
  • Wetted Materials
    Nylon Impeller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)