Motion
90075

ANSELL
90075

KleenGuard™ Sleeve - Dyneema/Lycra Material, 18 in Long, Black/White Color
Mi Item #05347039
MFR #90075
Price$20.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
90075

KleenGuard™ Sleeve - Dyneema/Lycra Material, 18 in Long, Black/White Color
Mi Item #05347039
MFR #90075

Mfr description
90075 G60 LEVEL 5 CUT RESISTANT SLEEVES
  • 2 bags x 12 pairs grey;washable sleeves (48 total);PPE category 2 protection and high level cut protection. EN 388 2X41C;Perfect for metal fabrication;glass handing and automotive assembly;Ideal for use with KleenGuard G60 Level 5 Cut Resistant Gloves;Bicep Retaining mechanism - stops Sleeve slipping down arm
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.84/each

Specifications

Dimensions

  • Length
    18 in

Details

  • Additional Details
    Glass Liner Helps with Cut Resistance
  • Ansi Isea Cut Resistance Level
    5
  • Color
    Black/White
  • Garment Type
    Cut Resistant
  • Includes Thumb Hole
    Does Not Have Thumb Hole
  • Material
    Dyneema/Lycra
  • Product Line
    G60
  • Product Type
    Protective Sleeves
  • Type
    Protective Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)