Motion
IS10E-40N04-LP

SMC CORP OF AMERICA
IS10E-40N04-LP

IS10E Pressure Switch with Female Pipe Adapter, AC/DC, Analog Indicator
Mi Item #05347165
MFR #IS10E-40N04-LP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
IS10E-40N04-LP

IS10E Pressure Switch with Female Pipe Adapter, AC/DC, Analog Indicator
Mi Item #05347165
MFR #IS10E-40N04-LP

Mfr description
IS10E-40N04-LP PRESSURE SWITCH W PIPING
  • Mechanical pressure switch with threaded adapter block for FRL mounting
  • Set pressure range: 0.1 to 0.4 MPa, or 0.1 to 0.6 MPa
  • Reed switch output of circuit voltage (NO below set point)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    32 mm
  • Overall Length
    79 mm
  • Overall Width
    37 mm
  • Port 1 Size/Type
    1/2 NPT
  • Weight
    0.14 lbs

Details

  • Display
    Fixed SI Unit
  • Electrical Connection
    Free Cable Ends
  • Fluid Comp
    Air, Inert Gases
  • Hysteresis
    0.08 MPa
  • Operating Pressure Range
    +0.1 to +0.4 MPa
  • Operating Temperature Range
    -5 to +60 °C
  • Piping Type
    Body Ported
  • Proof Pressure
    +1 MPa
  • Standards Met
    CE, IEC 60204-1, ISO 4414
  • Switch Action
    Reed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)