Motion
0120522
Coil Link Chain - 5/16 in, Grade 30 Low Carbon Steel, 1900 lbs Capacity, 0.31 in Link Dia., 550 ft
MI ITEM #05347190
MFR #0120522
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coil Link Chain - 5/16 in, Grade 30 Low Carbon Steel, 1900 lbs Capacity, 0.31 in Link Dia., 550 ft
MI ITEM #05347190
MFR #0120522

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
0120522 PRFCOIL CHAIN 5/16 Z/P 550'/DR

Specifications

  • Chain Type
    Coil Link
  • Trade Size
    5/16 in
  • Working Load Capacity
    1900 lbs
  • Link Diameter
  • Overall Length
    550 ft
  • Material
    Steel
  • Description Keyword
    Grade 30 Low Carbon Steel
  • Material Specification
    Low Carbon
  • Inside Link Length
  • Inside Link Width
  • Chain Grade
    Grade 30
  • Links Per Foot Or Meter
    9.4/ft
  • Standards Met
    AISI, ASME, ASTM, NACM, Proof-Tested

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text