Motion
RD16BKN 1/2 DR RATCHET WRENCH

Crescent Wrench
RD16BKN 1/2 DR RATCHET WRENCH

1/2" Drive Pear Head Ratchet Full Polish Chrome Finish, 10" OAL, 60 Gear Teeth, Standard Handle, Standard Head
Mi Item #05347395
MFR #RD16BKN 1/2 DR RATCHET WRENCH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Crescent Wrench
RD16BKN 1/2 DR RATCHET WRENCH

1/2" Drive Pear Head Ratchet Full Polish Chrome Finish, 10" OAL, 60 Gear Teeth, Standard Handle, Standard Head
Mi Item #05347395
MFR #RD16BKN 1/2 DR RATCHET WRENCH

Mfr description
RD16BKN 1/2 DR RATCHET WRENCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Head Length
    1.6700 in
  • Head Shoulder Length
    42 mm
  • Head Width
    1.67 in
  • Overall Length
    10 in, 266.70 mm

Details

  • ASME Spec
    B107.10
  • Certification
    NonAerospace
  • Finish Coating
    Full Polish Chrome
  • Handle Type
    Standard
  • Head Depth
    20 mm
  • Head Features
    Standard
  • Head Shape
    Pear
  • Magnetic
    No
  • Material
    Chrome
  • Measurement Type
    Inch
  • Number of Gear Teeth
    60
  • Number Of Pieces
    2
  • PSC Code
    5120
  • Tool Type
    Ratchet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)