Motion
L4G
Long Nose Pliers Extended Reach Pliers
Mi Item #05347414
MFR #L4G
Price$75.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Long Nose Pliers Extended Reach Pliers
Mi Item #05347414
MFR #L4G

Mfr description
L4GN PLIER,4",LONG NEEDLE NOSE
  • ESD Safe Cushion Grips
  • Cutting Edges Machine Ground and Electron ically Hardened for Extended Life
  • Copaloy® Rivet Construction Pro vides Smooth Operation and Long Life.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$75.63/each

Specifications

Dimensions

  • Jaw Length
    13/16 in
  • Overall Length
    4 in

Details

  • PSC Code
    5110
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)