Specifications
Dimensions
- Blade Length18
- Contents#0 Phillips, #1 & #2 Philips, #3 Phillips
- HexNo
Details
- Ball End HexNo
- CabinetNo
- Case TypeNone
- Number Of Pieces4
- Other StyleNo
- PhillipsNo
- PosidrivYes
- PSC Code5120
- Screwdriver Types IncludedPozidriv
- SlottedNo
- SquareNo
- TorxNo
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)