Motion
80325
Socket Set - 1/4 in Drive Size
Mi Item #05347424
MFR #80325
Price$111.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Set - 1/4 in Drive Size
Mi Item #05347424
MFR #80325

Mfr description
80325 22PC 1/4 DR SAE SKT SET(STD/DE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$111.23/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Max Size
    1/2 in
  • Min Size
    3/16 in
  • Size Range
    1/2 in, 3/16 in

Details

  • Additional Details
    1/4 Dr Full Polish Teardrop Ratchet, Spinner Handle, 2" Extension, 6" Extension
  • Container Type
    Blow Molded Case
  • Measurement Type
    Inch
  • Number Of Pieces
    22
  • Number Of Points
    6, 12
  • PSC Code
    5120
  • Tool Type
    Deep; Standard
  • UPC_NO
    099575803253
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)