Motion
80327
22 Piece 1/4" Drive Deep Well Socket Set 6, 12 Points, 6mm to 12mm Range, Metric Measurement Standard
MI ITEM #05347425
MFR #80327
List Price$158.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
22 Piece 1/4" Drive Deep Well Socket Set 6, 12 Points, 6mm to 12mm Range, Metric Measurement Standard
MI ITEM #05347425
MFR #80327

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$158.33/each for your price

Overview

Mfr description
80327 22PC 1/4 DR MET SKT SET(STD/DE

Specifications

  • Number Of Pieces
    22
  • Container Type
    Blow Molded Case
  • Number Of Points
    6, 12
  • Tool Type
    Deep; Standard
  • Measurement Type
    Metric
  • Size Range
    12.0 mm, 6.0 mm
  • PSC Code
    5120
  • Additional Details
    1/4 Dr Full Polish Teardrop Ratchet, Spinner Handle, 2" Extension, 6" Extension

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought