Motion
80431
Socket Accessorie - 3/8 in Drive, Bit Socket
Mi Item #05347432
MFR #80431
Price$16.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Accessorie - 3/8 in Drive, Bit Socket
Mi Item #05347432
MFR #80431

Mfr description
80431 3/8DR HEX BIT SKT 10MM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.27/each

Specifications

Dimensions

  • BitLength
    1-3/16 in
  • Drive Size
    3/8 in
  • Hex Size
    10.0 mm
  • Overall Length
    1-31/32 in

Details

  • Accessory Type
    Bit Socket
  • PSC Code
    5120
  • Tool Type
    Hex Bit Socket
  • UPC_NO
    099575804311
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)