Motion
80442
Socket Accessorie - 3/8 in Drive, Bit Socket
MI ITEM #05347433
MFR #80442
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Accessorie - 3/8 in Drive, Bit Socket
MI ITEM #05347433
MFR #80442

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
80442 3/8DR LONG BALL HEX BIT SKT 4

Specifications

  • Accessory Type
    Bit Socket
  • Drive Size
    3/8 in
  • UPC_NO
    099575804427
  • Overall Length
    5-63/64 in
  • Tool Type
    Ball End
  • PSC Code
    5120
  • Hex Size
    4.0 mm
  • BitLength
    5.196 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text