Motion
80550
Socket Set - 3/8 in Drive Size
Mi Item #05347434
MFR #80550
Price$241.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Set - 3/8 in Drive Size
Mi Item #05347434
MFR #80550

Mfr description
80550 57PC 3/8DR SOCKET SET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$241.04/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Max Size
    1 in
  • Min Size
    6 mm
  • Size Range
    1 in, 19.0 mm, 1/4 in, 6.0 mm

Details

  • Additional Details
    3" Extension; 6" Extension; Universal Joint; Stubby Full Polish Teardrop ratchet; Full Polish Teardrop Ratchet
  • Container Type
    Plastic Case
  • Measurement Type
    Inch/Metric
  • Number Of Pieces
    57
  • Number Of Points
    6
  • PSC Code
    5120
  • Tool Type
    Deep; Standard
  • UPC_NO
    099575805509
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)