Motion
80559
Socket Set - Metric Measurement System, 12 PT Socket Points, 3/8 in Drive Size, Standard Deep, Standard Straight Shaft Style, Number of Sockets: 14 PC
MI ITEM #05347435
MFR #80559
Price$148.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Set - Metric Measurement System, 12 PT Socket Points, 3/8 in Drive Size, Standard Deep, Standard Straight Shaft Style, Number of Sockets: 14 PC
MI ITEM #05347435
MFR #80559

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$148.68/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Max Size
    19 mm
  • Min Size
    8 mm
  • Size Range
    19.0 mm, 10.0 mm
  • Socket Sizes
    10,11,12,13,14,15,16,17,18 (Standard Deep) mm, 8,9,10,11,12,13,14,15,16,17,18,19 (Standard Straight) mm

Details

  • Additional Details
    3/8 Drive Ratchet, 3/8 Drive 3" Extension, 3/8 Drive 6" Extension, Plastic Case
  • Container Type
    Blow Molded Case
  • Finish Coating
    Chrome
  • Included Accessories
    Blow Mold Case
  • Measurement System
    Metric
  • Measurement Type
    Metric
  • Number Of Pieces
    24
  • Number Of Points
    6, 12
  • Number of Sockets
    14 PC
  • PSC Code
    5120
  • Shaft Style
    Standard Deep, Standard Straight
  • Socket Points
    12 PT
  • Tool Type
    Deep; Standard
  • UPC_NO
    099575805592

Overview

Mfr description
80559 24PC 3/8DR MET SKT SET(STD/DE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought