Motion
80700D
Socket Set - 1/2 in Drive Size
MI ITEM #05347436
MFR #80700D
Price$462.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Set - 1/2 in Drive Size
MI ITEM #05347436
MFR #80700D

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$462.63/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Max Size
    24 mm
  • Min Size
    10 mm
  • Size Range
    1-1/8 in, 24.0 mm, 7/16 in, 10.0 mm

Details

  • Additional Details
    Universal Joint; 3" Extension; 6" Extension; Full Polish Tear Drop Ratchet
  • Container Type
    Plastic Case
  • Measurement Type
    Inch/Metric
  • Number Of Pieces
    49
  • Number Of Points
    6
  • PSC Code
    5120
  • Tool Type
    Deep; Standard
  • UPC_NO
    099575807008

Overview

Mfr description
80700 49PC 1/2 DR SOCKET SET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought