1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
82005D
Needle Nose Pliers - 3.15 in Jaw Length, 13.46 in Overall Length
Mi Item #
05347440
MFR #
82005D
Price
$81.91
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Pliers
Needle Nose Pliers
Gearwrench 82005D
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
82005D
Needle Nose Pliers - 3.15 in Jaw Length, 13.46 in Overall Length
Mi Item #
05347440
MFR #
82005D
Mfr description
82005 DOUBLE X - STRAIGHT PLIERS
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$81
.91
/each
Add to Cart
Specifications
Dimensions
Jaw Length
3.15 in
Jaw Thickness
0.39 in
Jaw Width
0.63 in
Overall Length
13.46 in
Details
Jaw Surface Style
Serrated
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items