Motion
85116 1/2 XL COMBO

Gearwrench
85116 1/2 XL COMBO

Combination Wrench - Full Polish, 1/2 in Box End Wrench Size, 1/2 in Open End Wrench Size, 8.6600 in OAL
MI ITEM #05347448
MFR #85116 1/2 XL COMBO
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
85116 1/2 XL COMBO

Combination Wrench - Full Polish, 1/2 in Box End Wrench Size, 1/2 in Open End Wrench Size, 8.6600 in OAL
MI ITEM #05347448
MFR #85116 1/2 XL COMBO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
85116 1/2 XL COMBO

Specifications

  • Material
    Steel
  • Size
    1/2 in
  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Head Angle
    15 °
  • Number Of Points
    12
  • UPC_NO
    082171851162
  • PSC Code
    5120
  • Type
    Combination Wrench
  • Warranty
    Lifetime Replacement
  • Finish Coating
    Full Polish
  • System of Measurement
    Imperial

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text