Motion
45049
Round Belt - 20 mm OD
Mi Item #05347761
MFR #45049
Price$23.60/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Belt - 20 mm OD
Mi Item #05347761
MFR #45049

Mfr description
4940092 GREEN 89 T 20MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.60/ft

Specifications

Dimensions

  • Minimum Pulley Diameter
    7.09 in
  • Outside Diameter  
    20 mm
  • Section Size
    20 mm

Details

  • Additional Details
    Textured
  • Color
    Green
  • Manufacturer Catalog Number
    4940092
  • Material
    Polyurethane
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)