Motion
57491
Classical - V Belting - C/22 Section, Number of Sections: 1, Ridge Top Type, 100 ft Length
MI ITEM #05347800
MFR #57491
List Price$16.28/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical - V Belting - C/22 Section, Number of Sections: 1, Ridge Top Type, 100 ft Length
MI ITEM #05347800
MFR #57491

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16.28/ft for your price

Overview

Mfr description
4999514 GREEN 89 C/22 24.5MM RIDGE-TOP

Specifications

  • Belt Profile
    V-Ridge-Top
  • Belt Category
    Classical - V Belting
  • Section
    C/22
  • Number Of Sections
    1
  • Overall Length
    100 ft
  • Construction Type
    Ridge Top
  • Material
    Polyurethane
  • Color
    Green
  • Weight
    41.9867 lbs
  • Manufacturer Catalog Number
    4999514
  • Max Operating Temperature
    150 °F
  • Min Operating Temperature
    -22 °F
  • Product Type
    Endless Belting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought