Motion
50216
Keyless Bushing - 1/8 in ID, 0.6250 in OD, 0.7500 in LTB
Mi Item #05347809
MFR #50216
Price$64.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - 1/8 in ID, 0.6250 in OD, 0.7500 in LTB
Mi Item #05347809
MFR #50216

Mfr description
6410013 TRANTORQUE MINI 1/8" STEEL
  • “Easy on, easy off” – patented design functionality ensures units will not freeze on shafts
  • No special component machining required – simply straight bore the component to a very liberal tolerance
  • A true zero backlash shaft-to-hub connection with none of the operational drawbacks of keyways or splines
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.02/each

Specifications

Dimensions

  • Bore Diameter
    1/8 in
  • Bore Size
    0.1250 in
  • Hub Contact Pressure
    18193 psi
  • Length Through Bore  
    0.7500 in
  • Outside Diameter  
    0.6250 in
  • Weight
    0.100 lbs

Details

  • Installation Torque
    125 in-lbs
  • Manufacturer Catalog Number
    6410013
  • Manufacturer Upc Number
    662345064095
  • Material
    Steel
  • UPC_NO
    662345064095
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)