Motion
50224
Keyless Bushing - 5/16 in ID, 0.7500 in OD, 0.8750 in LTB
MI ITEM #05347812
MFR #50224
Price$74.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - 5/16 in ID, 0.7500 in OD, 0.8750 in LTB
MI ITEM #05347812
MFR #50224

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$74.60/each

Specifications

Dimensions

  • Bore Diameter
    5/16 in
  • Bore Size
    0.3125 in
  • Hub Contact Pressure
    20890 psi
  • Length Through Bore  
    0.8750 in
  • Outside Diameter  
    0.7500 in
  • Weight
    0.100 lbs

Details

  • Installation Torque
    250 in-lbs
  • Manufacturer Catalog Number
    6410031
  • Manufacturer Upc Number
    662345064125
  • Material
    Steel
  • UPC_NO
    662345064125

Overview

Mfr description
6410031 TRANTORQUE MINI 5/16" STEEL
  • “Easy on, easy off” – patented design functionality ensures units will not freeze on shafts
  • No special component machining required – simply straight bore the component to a very liberal tolerance
  • A true zero backlash shaft-to-hub connection with none of the operational drawbacks of keyways or splines

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought